Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ General Purpose and High Amperage Power Supplies

Catalog No. 07202713 Shop All Corning Products
Change view
Click to view available options
Voltage:
115 V
230 V
Type:
General Purpose Power Supply
High Amperage Power Supply
Plug Type:
EU
US
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Type Plug Type
07-202-713 115 V High Amperage Power Supply US
07-202-711 115 V General Purpose Power Supply US
07-202-712 230 V General Purpose Power Supply EU
07-202-714 230 V High Amperage Power Supply EU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-202-713 Supplier Axygen™ Supplier No. PS250HA
Add to Cart
Add to Cart

These full-featured power sources are ideal for molecular biology workflows including DNA and protein gel applications. The compact user interface has 4 sets of color-coded terminals allowing for simultaneous use with up to 4 gel boxes.

  • Ideal for molecular biology workflows including DNA, protein gel, and electrophoresis applications
  • 4 sets of color-coded terminals allow for simultaneous use with up to 4 gel boxes
  • General Purpose Power Supply can be quickly programmed to run with an easy to set digital display
  • High Amperage Power Supply has the ability to set programs with up to 10 steps per program
  • Compact user interface
  • Units include timers
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, cETLus
For Use With (Application) Molecular Biology Workflows
Type High Amperage Power Supply
Display Backlit LCD Graphic Type
Memory Stores up to 10 Files
Operating System Constant Current, Constant Voltage, Constant Power
Plug Type US
Temperature (Metric) Operating 0 to 40°C
Warranty 3 Years
Electrical Requirements 115 V, 50/60 Hz
Max. Voltage 250 V
Voltage 115 V
Amperage 10 to 3000 mA
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.