Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Blue Organic Fill

Catalog No. 13201660 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +225°C
-100°C to +50°C
-20°C to +110°C
-20°C to +150°C
-200°C to +30°C
-35°C to +50°C
Scale:
Celsius
Fahrenheit
Temperature Range (English):
-40°F to +120°F
0°F to 230°F
0°F to 300°F
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Scale Temperature Range (English)
13-201-660 -200°C to +30°C Celsius -
13-201-653 -35°C to +50°C Celsius -
13-201-658 - Fahrenheit 0°F to 300°F
13-201-650 -10°C to +110°C Celsius -
13-201-657 - Fahrenheit 0°F to 230°F
13-201-656 - Fahrenheit -40°F to +120°F
13-201-659 -100°C to +50°C Celsius -
13-201-651 -10°C to +150°C Celsius -
13-201-655 -20°C to +150°C Celsius -
13-201-654 -20°C to +110°C Celsius -
13-201-556 -10°C to +225°C Celsius -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 13-201-660
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With blue organic filling solution. Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing and the petrochemical industry.

  • Traceable to NIST, individually serialized
  • Features blue organic liquid fill against lead-free white back glass
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 14 in.
Length (Metric) Overall 355 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Max. Temperature (Metric) 30°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +30°C
Accuracy ±1.5, ±3 Below -35°C
Subdivision
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.