Learn More
Globe Scientific General Purpose Microcentrifuge Tube with Attached Click-Seal Snap Cap
Shop All Globe Scientific ProductsDescription
- Attached leak-resistant click-seal snap caps
- Molded with precise graduation marks for accurate measurements
Specifications
Specifications
| Cap Style | Snap |
| Capacity (Metric) | 0.6 mL |
| Color | Natural |
| Material | Polypropylene |
| Increments | 0.2 mL |
| No. per Pack | 1000 |
| Volume (Metric) | 0.6 mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Attached Snap Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.