Learn More
Description
- Sterile tubes have attached blue screwcap
- Black printed graduations in 0.5mL increments
- White printed writing space
- Autoclavable (without caps)
- Spin Rate: 8500 RCF
- Temperature Range: -40°C to +80°C
Specifications
Specifications
| Closure Color | Blue |
| Capacity (Metric) | 15 mL |
| Material | Polypropylene |
| No. per Case | 500 |
| Packaging | Racked |
| Sterility | Sterile |
| Autoclavable | Autoclavable (Without Cap) |
| Length (Metric) | 120 mm |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.