Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific General Purpose Polypropylene Microcentrifuge Tubes

Catalog No. 22010098 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Amber
Natural
Cap Style:
Flat top cap
Snap cap
No. per Pack:
1000
5000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Cap Style No. per Pack
22-010-098 Amber Flat top cap 5000
22-010-091 Natural Snap cap 1000
22-010-088 Natural Flat top cap 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-010-098 Supplier Globe Scientific Supplier No. 111552A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature attached leak-resistant flat top snap caps

  • Molded with precise graduation marks for accurate measurements
  • Natural tubes have round bottom
  • Amber tubes have conical bottom

Specifications

Cap Style Flat top cap
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Amber
Material Polypropylene
No. per Pack 5000
Volume (Metric) 2 mL
Sterility Non-sterile
Graduated Yes
Closure Type Attached Cap
Max. RCF 18000 rpm
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.