Learn More
Description
- Totally inert
- Noncontaminating
Compliance
PTFE resin conforms to FDA requirements for use with Food & Beverage & USP Class VI requirements.
Specifications
Specifications
| Product Type | Tweezers-Forceps Square End PTFE 150 mm |
| Length (English) | 5.91 in. |
| Length (Metric) | 150 mm |
| Material | PTFE |
| Quantity | 1/Each |
| Tip Style | Square |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
