Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General-Purpose PTFE Forceps
SCI_ED

Catalog No. S29218 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
200 mm
Tip Style:
Sharp
Square
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
S29218 200 mm Square
S29217 150 mm Square
S29220 150 mm Sharp
S29221 200 mm Sharp
S29216 100 mm Square
S29219 100 mm Sharp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S29218
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use up to 260°C (500°F).

  • Totally inert
  • Noncontaminating

Compliance

PTFE resin conforms to FDA requirements for use with Food & Beverage & USP Class VI requirements.

Specifications

Product Type Tweezers-Forceps Square End PTFE 200 mm
Length (English) 7.87 in.
Length (Metric) 200 mm
Material PTFE
Quantity 1/Each
Tip Style Square
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.