Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ General Purpose Undercounter Refrigerator, Freestanding, 5 Cu. Ft., Solid Door
GREENER_CHOICESDP

Catalog No. 22651264 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
5 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-651-264 5 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-651-264 Supplier Corepoint Scientific™ Supplier No. PR041WWW/0
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The General Purpose Freestanding Undercounter Refrigerator is intended for applications where precise temperature control and maintenance are not essential and there are no requirements for temperature alarms

  • Mechanical thermostat
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Leveling legs
  • Interior light
  • Probe acess port (3/8 in.)
  • White cabinet and door
  • High density urethane foam cabinet and door insulation
  • HFC-Free refrigerant (R600A)
  • Foam insulation and packaging
  • Three year parts and labor warranty
  • UL/C-UL Listed

Specifications

Type Base Model
Capacity (English) 5 cu. ft.
Temperature Range 0°C to 10°C
Refrigerant R600a
No. of Doors 1
Cabinet Material Aluminum
Exterior Finish White Powder-coated
Insulation Urethane Foam
Interior Aluminum
Certifications/Compliance cUL, UL
Style Undercounter
Display Digital Temp Display
Casters No
Color White
Condenser Type Hot Wall
Control Type Microprocessor
For Use With (Application) Laboratory
For Use With (Equipment) Laboratory
Ports Probe access port (3/8 in.)
Product Line General purpose undercounter
Warranty 3 year parts and labor
Defrost Cycle
Min. Clearance 4 in.
Model General purpose undercounter refrigerator
Compressor Yes
Depth (English) Exterior 21.75 in.
Depth (Metric) Exterior 0.55 m
Height (Metric) Exterior 0.82 m
Length (Metric) Exterior 0.51 m
Width (Metric) Exterior 0.51 m
Amperage 0.9 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Energy Usage 1/7 HP
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.