Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ General Purpose V-Gard Headgear

Catalog No. 19177175 Shop All MSA Products
Change view
Click to view available options
For Use With (Equipment):
MSA Visor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-177-175 MSA Visor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-177-175 Supplier MSA™ Supplier No. 10127061
Add to Cart
Add to Cart

MSA™ General Purpose V-Gard Headgear, in combination with a wide range of V-Gard Visors, offers a comprehensive facial protection system that can be used when a helmet is not needed

  • V-Gard Headgear, in combination with wide range of V-Gard Visors, offers a comprehensive face protection system that can be used when a helmet is not needed
  • Available in General Purpose and Elevated Temperature Versions
  • Extended Crown has been tested to withstand heat up to 400°F/204°C

Specifications

Certifications/Compliance ANSI/ISEA Z87.1-2010
Construction Without Visor
Color Black
For Use With (Equipment) MSA Visor
Height (English) 4.843 in.
Height (Metric) 123 mm
Length (English) 10 in.
Length (Metric) 254 mm
Product Type Headgear
Size Universal
Weight (English) 0.441 lb.
Weight (Metric) 0.200 kg
Width (Metric) 25.14 cm
Width (English) 9.9 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.