Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS Fiber Optic Probes

Catalog No. 14385385
Change view
Click to view available options
For Use With (Equipment):
GENESYS 150, GENESYS 180, Evolution One Plus, and Evolution Pro spectrophtometers
GENESYS 150/180 Spectrophotometer
Type:
Fiber Optic Coupler
Fiber Optic Dip Probe System
Fiber Optic Dip Probe, 10 mm
Tip for Dip Probe, 10 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
14-385-385 GENESYS 150/180 Spectrophotometer Fiber Optic Dip Probe System
14-385-391 GENESYS 150, GENESYS 180, Evolution One Plus, and Evolution Pro spectrophtometers Fiber Optic Dip Probe, 10 mm
14-385-386 GENESYS 150/180 Spectrophotometer Fiber Optic Coupler
14-385-395 GENESYS 150, GENESYS 180, Evolution One Plus, and Evolution Pro spectrophtometers Tip for Dip Probe, 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-385-385 Supplier Thermo Scientific™ Supplier No. 840305700
Add to Cart
Add to Cart
Request a Quote

Dip, tap and measure - eliminate liquid transfer and cuvettes from your workflow.

Preserve sample integrity while minimizing sample carryover.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 6 mm
Type Fiber Optic Dip Probe System
For Use With (Equipment) GENESYS 150/180 Spectrophotometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.