Learn More
GENTEC™ Gentec™ R30 Series Dual-Stage Regulator
Description
- High purity diaphragm regulator
- Small footprint
- Custom miniature gauges
- Ease of use with lecture bottles
- Metal-to-metal seal
Order Info
CGA/gas type information required from customer in order to ship.
Specifications
Specifications
| Connection Type | Inlet: 0.25 in. NPT (F), Outlet: 0.125 in. NPT (F) |
| Diaphragm Material | 316L Stainless Steel |
| Type | Dual-stage Regulator |
| For Use With (Application) | Gas Chromatography, Research Laboratories, Process Analyzer, Petrochemical Industry, Pharmaceutical and Biotechnology, Gas Detection Equipment, Emission Monitoring Systems |
| Gauge Pressure (English) | 2 in. |
| Gauge Pressure (Metric) | 5.08 cm |
| Inboard Leakage | 2 x 10-8 atm.cc/sec. He |
| Knob Material | ABS Plastic |
| Material | Nickel-plated Brass |
| No. of Stages | Dual |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.