Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GENTEC™ Gentec™ R30 Series Dual-Stage Regulator

Catalog No. 10575239
Change view
Click to view available options
Material:
316L Stainless Steel
Nickel-plated Brass
Pressure Range (Outlet):
0 to 100 psi
0 to 25 psi
0 to 50 psi
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Pressure Range (Outlet)
10-575-239 316L Stainless Steel 0 to 25 psi
10-575-234 Nickel-plated Brass 0 to 100 psi
10-575-235 Nickel-plated Brass 0 to 50 psi
10-575-236 Nickel-plated Brass 0 to 25 psi
10-575-237 316L Stainless Steel 0 to 100 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-575-239 Supplier GENTEC™ Supplier No. R30SLMTDLPC58000
Add to Cart
Add to Cart

Designed for applications where consistent outlet pressure and flow are desired

  • High purity diaphragm regulator
  • Small footprint
  • Custom miniature gauges
  • Ease of use with lecture bottles
  • Metal-to-metal seal

Order Info

CGA/gas type information required from customer in order to ship.

Specifications

Connection Type Inlet: 0.25 in. NPT (F), Outlet: 0.125 in. NPT (F)
Diaphragm Material 316L Stainless Steel
Type Dual-stage Regulator
For Use With (Application) Gas Chromatography, Research Laboratories, Process Analyzer, Petrochemical Industry, Pharmaceutical and Biotechnology, Gas Detection Equipment, Emission Monitoring Systems
Gauge Pressure (English) 2 in.
Gauge Pressure (Metric) 5.08 cm
Inboard Leakage 2 x 10-8 atm.cc/sec. He
Knob Material ABS Plastic
Material 316L Stainless Steel
No. of Stages Dual
Operating Temperature Range (English) -40°F to +165°F
Operating Temperature Range (Metric) -40°C to +74°C
Port Type M
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 0 to 25 psi
Seal Material Metal
Seat Material PTFE
Weight (English) 1.6 lb.
Weight (Metric) 0.73 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.