Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GENTEC™ Gentec™ R31SL Series High Purity Low Flow Regulator

Designed for applications where consistent outlet pressure and flow are desired

$1544.22 - $1734.60

Specifications

Bonnet Material 316L Stainless Steel
Diaphragm Material 316L Stainless Steel
Type High Purity Low Flow Regulator
Front Panel Thickness 0.25 in.
Gauge Pressure (English) 2 in.
View More Specs

Products 4
Catalog Number Mfr. No. Inlet Port Type Pressure Range (Outlet) Relief Valve Price Quantity & Availability  
Catalog Number Mfr. No. Inlet Port Type Pressure Range (Outlet) Relief Valve Price Quantity & Availability  
10-575-232
View Documents
GENTEC™
R31SLQKDSKC35011DR
350 Q 100 psi Yes
Each for $1,727.20
Only null left
Add to Cart
 
10-575-231
View Documents
GENTEC™
R31SLMKDTKC66011D
660 M 200 psi No
Each for $1,650.00
Only null left
Add to Cart
 
10-575-233
View Documents
GENTEC™
R31SLMKDSKC66011D
660 M 100 psi Yes
Each for $1,544.22
Only null left
Add to Cart
 
10-575-230
View Documents
GENTEC™
R31SLQKDTKC35011DR
350 Q 200 psi Yes
Each for $1,734.60
Only null left
Add to Cart
 
Description

Description

  • Dual-stage configuration
  • Passivated body
  • Low decaying inlet characteristic
  • Diaphragm sensed element
  • Metal-to-metal seal
  • Body port size: 1/4 in. NPT(F)
  • 2 in. pressure ga.
Specifications

Specifications

316L Stainless Steel
High Purity Low Flow Regulator
2 in.
ABS Plastic
Dual
-40°C to +74°C
3000 psi
PCTFE
1.82 kg
316L Stainless Steel
0.25 in.
5.08 cm
316L Stainless Steel
-40°F to +165°F
2 x 10-8 atm.cc/sec. heat inlet pressure: 1500 psi
Metal
4.03 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.