Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kemtec™ Geological Timeline Kit
SCI_ED

Catalog No. S27534 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Product Type:
Geological Timeline Kit
Material Refill Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S27534 Geological Timeline Kit
S27535 Material Refill Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27534 Supplier Kemtec™ Supplier No. 9410
Add to Cart
Add to Cart

Explore earth ancient history with this interactive fossil casting and excavation kit designed to teach students how geologic layers and fossils reveal the past.

  • Hands-On Learning: Students identify fossils, create castings, and explore geologic time by constructing a fossil record timeline.
  • Interactive Activity: Learners simulate real-world palaeontology by creating Earth core samples for peer excavation and analysis.
  • Educational Focus: Demonstrates how the fossil record reveals evolutionary clues and the passage of geologic time.
  • Grade Level: Designed for middle school students in grades 6 to 8 (ages 11 to 14).
  • Curriculum Alignment: Meets national science education standards.
  • Comprehensive Kit: All materials provided for fossil casting, timeline construction, and classroom activities.
  • Weight: 27 lb.
  • Ideal For: Earth science units, evolution studies, and hands-on STEM classrooms.

Specifications

Grade 6 to 8
Age 11 to 14
Includes Instruction manual, Fossil guide, Modeling clay, Clay soil, Topsoil, Gardening soil
Weight (English) 27 lb.
Dimensions (L x W x H) 21 x 15 x 13 in.
Product Type Geological Timeline Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.