Learn More
Germaine™ Laboratories AimStrip™ Hb Hemoglobin (Hb) Test System
Description
For quantitative determination of hemoglobin in non-anticoagulated capillary whole blood or anticoagulated venous whole blood.
- Regulatory: CLIA waived
- Methodology: reflectance photometry
- Calibration: automatic and factory calibrated
- Sample size: 10μL
- Test device: disposable strip
- Hb measurement range: 5.6 to 23.5g/dL
- Hematocrit: estimated for normal hemoglobin values
- Accuracy: 0.99 venous, 0.99 capillary
- Test time: <15 second
- Battery life: 2700 tests or 360 hours
- Power source: four AAA batteries or AC adaptor
- Automatic shutoff: eight minutes
- Memory: 1000 tests, date/time and ID number
- Wave length: 530nm
- Specimen preparation: not required
- Handheld meter: for POC testing
- Servicing of meter: not required
78200-Starter Kit 200
- Includes: 1 Meter, 200 test cartridge, 240 capillary tubes, 2 optical verifiers, 4 code chips, 1 carrying case, 4 AAA batteries, 1 user manual, 4 results record pads
- Includes: 1 Meter, 2 optical verifiers, 1 carrying case, 4 AAA batteries
- Includes: 50 Test cartridges, 60 capillary tubes, 1 code chip
- Includes: 50 Test cartridges, 1 code chip
- Includes: 50 Capillary tubes
- Includes: 2 Optical verifiers
- Includes: 1 x 2mL Control solution 0, 1 x 2mL control solution 1, 1 x 2mL control solution 2
- Includes: 1 AC adaptor (for meter)
Warranty and Services
Meter has three year warranty.
Specifications
Specifications
| Type | Hb Optical Verifier Kit |
| Sample Type | Capillary and Venous Whole Blood |
| For Use With (Application) | Hb and Hct testing |
| Analysis Time | <15 sec. |
| Sample Size | 10 μL |
| Test Range | Hb: 5.6 to 23.5 g/dL |
| Calibration | Automatic and factory calibrated |
| Regulatory Status | CLIA waived |
| Includes | 2 Optical verifiers |
| Power Supply Details | 4 AAA batteries or AC adaptor |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.