Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco German Type Backing Out Hammer with 1.00 lb. Head
SDP

Catalog No. 19173939 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Weight (English):
2.00 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-173-939 2.00 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-939 Supplier Ampco Supplier No. H34FG
Add to Cart
Add to Cart

Non-sparking hammer with fiberglass handle designed to assist with the removal of stuck or rusted fasteners.

  • The hammerhead is bronze-colored, featuring one flat end and one cylindrical end.
  • Overall length: 14 in.
  • See image for more information regarding measurements
  • Cylindrical end size (a): 3/8 in.

Specifications

Product Type Backing Out Hammer
Length (English) 14 in.
Weight (English) 2.00 lb.
Weight (English) Head 1.00 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.