Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Germicidal Replacement Bulb
SCI_ED

Catalog No. S24853 Shop All Eisco Products
Change view
Click to view available options
Wattage:
25 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
S24853 25 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24853 Supplier Eisco™ Supplier No. GGSN10BULB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Goggle sanitizer cabinet (GGSN10).

  • Philips T8 TUV bulb
  • Fluorescent

Specifications

Base Style Medium Bi-pin
Light Source Fluorescent
Lighting Life 7000 hours
Voltage 120 V
Wattage 25 W
Weight (English) 1 lb.
Weight (Metric) 453.59 g
Color Clear
For Use With (Application) Replacement bulb
For Use With (Equipment) Goggle Sanitizer cabinet (GGSN10)
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Type Fluorescent Bulb
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.