Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Hand Brushes
SDP

Catalog No. 19050098
Change view
Click to view available options
Dimensions (L x W):
4.25 x 1.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-050098 4.25 x 1.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-050098 Supplier Graham-Field™ Supplier No. 3389
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide thorough scrubbing without scratching

  • Polypropylene hand brush
  • Latex-free
  • Dimensions: 10.8 × 4.4cm (4.25 × 1.75 in.)
  • Resistant to chemicals
  • Can use cold sterilization process
  • Fit standard brush dispenser
  • Tufts bound by non-corrosive wire

Specifications

Product Type Hand Brush
Handle Material Polypropylene
Dimensions (L x W) 4.25 x 1.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.