Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ GF4.BE Carbon Filter For Captair Line
GREENER_CHOICE

Catalog No. 08444070 Shop All Erlab Products
Change view
Click to view available options
Filter Type:
Carbon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
08-444-070 Carbon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-070 Supplier Erlab™ Supplier No. GF4.BE
Add to Cart
Add to Cart
This item is not returnable. View return policy

Carbon filter for use with acids, organics, inorganics and bases.

For use with the following:

  • Captair Ductless Filter Fume Hoods
  • CaptairStore Filtered Storage Cabinets 834/1634
  • CaptairFlow Clean Bench Hoods
  • CaptairBio PCR Workstations
  • Captair Smart
  • CaptairFlex

Specifications

Filter Type Carbon
For Use With (Equipment) Captair Ductless Fume Hoods, Storage Cabinets, Clean Bench Hoods, PCR Workstations
Height (English) 4.1 in.
Weight (English) 30 lb.
Weight (Metric) 13.6 Kg
Length (English) 29.5 in.
Depth (English) 4.1 in.
Width (English) 15.75 in.
Height (Metric) 105 mm
Quantity 1
Depth (Metric) 105 mm
Length (Metric) 750 mm
Width (Metric) 402 mm
Product Type Carbon Filter
Voltage 0/1 V
Material Polypropylene
For Use With (Application) Capture of Organic and Acids
Product Line Captair Smart, CaptairBio, CaptairFlex, CaptairFlow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.