Learn More
Description
For use with the following:
- Captair Ductless Filter Fume Hoods
- CaptairStore Filtered Storage Cabinets 834/1634
- CaptairFlow Clean Bench Hoods
- CaptairBio PCR Workstations
- Captair Smart
- CaptairFlex
Specifications
Specifications
| Filter Type | Carbon |
| For Use With (Equipment) | Captair Ductless Fume Hoods, Storage Cabinets, Clean Bench Hoods, PCR Workstations |
| Height (English) | 4.1 in. |
| Weight (English) | 30 lb. |
| Weight (Metric) | 13.6 Kg |
| Length (English) | 29.5 in. |
| Depth (English) | 4.1 in. |
| Width (English) | 15.75 in. |
| Height (Metric) | 105 mm |
| Quantity | 1 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

