Learn More
Fisherbrand™ GFCI Electrical Raceways for Mobile Lab Equipment Workstation, Standard Blade Plug
Shop All Fisherbrand ProductsDescription
- Pre-wired single channel aluminum wire raceway with 120 V, 20 amp, standard or GFCI outlets.
- Includes 8 ft. black power cord with plug.
- Raceways include brackets to attach to Mobile Lab Equipment Workstation.
- Bracket design allows raceways to be installed in front or behind uprights.
Specifications
Specifications
| Count (Outlets) | 6 |
| Description | Straight Plug |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Includes | Brackets |
| Length (English) Cord | 96 in. |
| Length (Metric) Cord | 243.8 cm |
| No. per Pack | 1 Ea. |
| Width (English) | 60 in. |
| Width (Metric) | 152.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.