Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits
SDP

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers. GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits are the only alternative to formazin formally approved as a primary standard by the U.S. EPA.

Supplier:  GFS Chemicals 85534

 View more versions of this product

Catalog No. 15-426-20


Only null left
Add to Cart

Includes:

Primary Kits. Include one 250mL bottle of primary standard for each NTU value. Note: Cat. No. 15-426-24 does not include 0.02 NTU for HF Model 100.

Deluxe Kits. Include one 250mL bottle of primary standard and one sealed secondary standard (ss) for each NTU value, and two glass sample cuvets in a custom foam-filled cardboard carrier box.


Description

Description

  • Instrument-specific standards consisting of patented, polymer microspheres suspended in a pure, aqueous medium
  • Ready to use — pour right from the bottle into sample cuvets.
  • Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0–1 NTU.
  • Nontoxic and won't settle out of suspension
  • Accuracy within 1%
  • Designed for 90° white light turbidimeters, except where noted

Order Info

Additional kits available; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Specifications

Calibration Kit
3 x 250mL of each 0.5, 5 and 40 NTU standards, sealed secondary standards
EPA
Turbidimeter
1%
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 1 Year

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.