Learn More
GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits

Description
Includes
Primary Kits. Include one 250mL bottle of primary standard for each NTU value. Note: Cat. No. 15-426-24 does not include 0.02 NTU for HF Model 100.
Deluxe Kits. Include one 250mL bottle of primary standard and one sealed secondary standard (ss) for each NTU value, and two glass sample cuvets in a custom foam-filled cardboard carrier box.
- Instrument-specific standards consisting of patented, polymer microspheres suspended in a pure, aqueous medium
- Ready to use — pour right from the bottle into sample cuvets.
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0–1 NTU.
- Nontoxic and won't settle out of suspension
- Accuracy within 1%
- Designed for 90° white light turbidimeters, except where noted
Order Info
Additional kits available; contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Type | Calibration Kit |
| For Use With (Equipment) | Monitek TA1 and Hach 2100A Turbidimeters |
| Includes | NTU Standards |
| Accuracy | 1% |
| Turbidity | 1.0, 10 and 100 NTU |
| Certifications/Compliance | EPA |
| Quantity | 3 x 250mL of each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.