Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Giant Folding Magnifier
SDPSCI_ED

Catalog No. S139594 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Magnification:
6x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S139594 6x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Prop 65

Catalog No. S139594 Supplier United Scientific™ Supplier No. MGFL6X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prop 65

Allows students to easily magnify a larger sample.

  • Magnifier offers an extra-large field of view
  • Hands-free use
  • Folds down to a compact size for storage
  • 10 cm lens provides 6x magnification

Specifications

Diameter (Englis) Lens 4 in.
Diameter (Metric) Lens 10 cm
Magnification 6x
Material Glass, Plastic
Product Type Magnifier

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.