Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Gillies Dissecting Hook

Catalog No. 21124585 Shop All Surgical Design Products
Change view
Click to view available options
Size:
Small
Large
Length (English):
7.75 in.
10 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
21-124-585 Large 10 in.
21-124-430 Small 7.75 in.
21-124-431 Large 7.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-585 Supplier Surgical Design™ Supplier No. 290610
Add to Cart
Add to Cart

Gillies dissecting hook provides precision and strength for soft tissue elevation and retraction.

  • Constructed from premium surgical-grade stainless steel for durability, balance, and corrosion resistance
  • Available in 1 Small Hook (7.75 in.) and 2 Large Hook (7.75 in. and 10 in.) configurations
  • Sharp, precision-curved hook tips enable controlled lifting and dissection of soft tissues
  • Long, ergonomic handle ensures a steady, comfortable grip with superior reach
  • Designed for clear visibility and precise access in deep or narrow operative sites
  • Polished satin finish reduces glare under surgical lighting and resists staining
  • Lightweight yet sturdy construction minimizes hand fatigue during extended use
  • Autoclavable and reusable, maintaining professional-grade performance across repeated sterilization cycles
  • Built for fine surgical dissection, tissue retraction, and contouring procedures
  • Commonly used for soft tissue elevation, separation, and exposure
  • Suitable for anatomical dissection, oral, and various surgical procedures

Specifications

Product Type Dissecting Hook
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Size Large
Length (English) 10 in.
Length (Metric) 25.4 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.