Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ 150 mm Construction Industrial Calibrated Flowmeters With Precision Valve

Catalog No. 15178142 Shop All Oakton Products
Change view
Click to view available options
Airflow Rate:
3542 to 59,494 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
15-178-142 3542 to 59,494 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-178-142 Supplier Cole-Parmer™ Supplier No. GF85321800

missing translation for 'validMainframeMsg'

Measure and control liquids and gases in wide range of applications with precision and repeatability.

Measure and control liquids and gases in wide range of applications with precision and repeatability. Thermo Scientific™ Gilmont 150mm Construction Industrial Calibrated Flowmeters with Precision Valve are versatile, and functionally and dimensionally interchangeable with other current designs.

  • Precision glass metering tubes, glass and stainless-steel floats
  • Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
  • Glass and stainless-steel floats are standard
  • Calibration tables for both air and water are enclosed with each flowmeter
  • Front shields have 1.5X magnification for more accurate readings
  • Industry standard dimensions for easy retrofitting and direct replacements
  • Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications

Construction Materials

  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 Stainless Steel or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L

Recommended for:

  • Research and development laboratories
  • Field calibration of instrumentation
  • Gas chromatography
  • Atomic absorption Cylinder gas metering
  • Air and water pollution analysis
  • Chemical processing
  • Paper manufacturing
  • Purge systems
  • Controlled environments
  • Universities
  • Petrochemical

Specifications

Accuracy ±5% (Full Scale)
Airflow Rate 3542 to 59,494 mL/min.
Case Material Aluminum, Acrylic
Float Material Black Glass, Stainless Steel (316)
Pressure Rating 250 psig
Connections 1/8 in. NPT (F)
Description Calibrated - Gas and Liquid
Internal Part Material Brass
Piping Connection Material Brass
Repeatability 0.25% of scale reading
Scale 150 mm
Temperature (English) 250°F max. operating
Seal Material Buna-N or Viton™
Valve Brass
Waterflow Rate 103 to 1881 mL/min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.