Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ 150 mm Construction Industrial Direct Reading Flowmeters With Standard Valve

Catalog No. 13310409
Change view
Click to view available options
Model:
Direct Reading - Gas
Direct Reading - Liquid
Flow Rate Range:
0.5 to 10 mL/min.
1 to 20 mL/min.
1 to 20SmL/min.
1 to 50 mL/min.
10 to 200 mL/min.
1000 to 23,000 mL/min.
150 to 1200 mL/min.
20 to 200 mL/min.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Flow Rate Range
13-310-409 Direct Reading - Liquid 1 to 20 mL/min.
13-310-406 Direct Reading - Gas 20 to 200 mL/min.
13-310-451 Direct Reading - Liquid 1 to 20SmL/min.
13-310-449 Direct Reading - Liquid 0.5 to 10 mL/min.
13-310-460 Direct Reading - Liquid 150 to 1200 mL/min.
13-310-457 Direct Reading - Gas 1000 to 23,000 mL/min.
13-310-453 Direct Reading - Liquid 1 to 50 mL/min.
13-310-456 Direct Reading - Liquid 10 to 200 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-310-409 Supplier Oakton™ Supplier No. GF85212327

Measure and control liquids and gases in wide range of applications with precision and repeatability.

Measure and control liquids and gases in wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 150mm construction industrial direct reading flowmeters with standard valve. No need to use calibration curves when direct readers are available.

  • Precision glass metering tubes, glass and stainless-steel floats
  • Front shields have 1.5X magnification for more accurate readings
  • Using reference library covering 100's of liquid and gas characteristics, direct reading flowmeter can be tailored to most 'specific' applications
  • Provide ±5% accuracy
  • Follow industry standard dimensions for easy retrofitting and direct replacement
  • Standard panel mounting hardware is supplied with each meter and tripod bases are available for benchtop applications

Construction Materials

  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 Stainless Steel or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L

Recommended for:

  • Research and development laboratories
  • Field calibration of instrumentation
  • Gas chromatography
  • Atomic absorption
  • Cylinder gas metering
  • Air and water pollution analysis
  • Chemical processing
  • Paper manufacturing
  • Purge systems
  • Controlled environments
  • Universities
  • Petrochemical

Specifications

Accuracy ±5% (Full Scale)
Case Material Aluminum, Acrylic
Float Material Black Glass, Stainless Steel (316)
Pressure Rating 250 psig
Connections 1/8 in. NPT (F)
Flow Rate Range 1 to 20 mL/min.
Internal Part Material Aluminum
Model Direct Reading - Liquid
Piping Connection Material Aluminum
Repeatability 0.25% of scale reading
Scale 150 mm
Temperature (English) 250°F max. operating
Seal Material Buna-N or Viton™
Valve Aluminum
Waterflow Rate 1 to 20 mL/min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.