Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Variable-Area Flowmeter, Correlated Reading

Catalog No. 15078111
Change view
Click to view available options
Tube Size:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
15-078-111 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-078-111 Supplier Masterflex™ Supplier No. 0320200

Don’t sacrifice suitability for precision.

Thermo Scientific™ Gilmont Laboratory Correlated Flowmeters have excellent chemical compatibility, with glass and PTFE construction. High-accuracy correlated flowmeters are available in a wide selection of flow ranges.

Extremely accurate - ±2% of reading or ±1 scale division, whichever is greater. Flowmeters with micro-sized tubes (models 03210-00, 03210-20, and 03234-50) are accurate to ±5% of reading or ±2% of scale whichever is greater. Computer calibrated flow charts are included for floats used with both air and water at STP. An 'R factor' chart and formulas are included to convert scale readings for other gases or liquids or for floats other than glass. Order Cole-Parmer's flow analysis software below to generate flow charts specific to your individual applications.

Shielded models accept 3/8 in. ID tubing (sizes 4 and 5 accept 5/8 in. ID tubing). PTFE coupling adapters for unshielded models are not included—order separately.

Specifications

Accuracy ±2% (Reading)
Airflow Rate Glass: 10 to 1900 mL/ min., Stainless Steel: 20 to 3400 mL/ min.
Float Material Black Glass, Stainless Steel (316)
Pressure Rating 15 psig
Connections Use taper joint adapters
Description Unshielded
Repeatability ±1% (Reading) or ±0.5 (Scale Division), whichever is greater
Seal Material Viton™
Temperature (Metric) -26° to +65°C
Tube Size 2
Waterflow Rate Glass: 0.2 to 36 mL/min., Stainless Steel: 0.43 to 77 mL/min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.