Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilmont™ Gilmont™ Micrometer Syringes and Burets

Catalog No. 15078150
Change view
Click to view available options
Volume (Metric):
0.2 mL
Product Type:
Buret
Syringe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
15-078-150 0.2 mL Syringe
15-078-151 0.2 mL Buret
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-078-150 Supplier Gilmont™ Supplier No. 0784000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Experience high precision with economy of cost when using Gilmont™ Micrometer Syringes.

Experience high precision with economy of cost when using Thermo Scientific™ Gilmont Micrometer Syringes.

  • 0.5% accuracy
  • Liquid comes in contact with only glass, VITON™ and PTFE™
  • VITON O-ring gives a vacuum tight seal
  • All other plastic parts of polypropylene--instrument may be autoclaved
  • Available in two sizes, 0.2 mL in 0.0002 mL div. and 2.0 mL in 0.002 mL div.
  • Fills and delivers liquid with micrometer control
  • Simple to clean and assemble
  • Specifications

    Product Type Syringe
    Volume (Metric) 0.2 mL
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.