Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ EXPERTTM Universal Fit Pipette Tips
GREENER_CHOICE

Catalog No. F1733481G Shop All Gilson Products
Change view
Click to view available options
Diameter (Metric) Outer:
0.17 mm
0.37 mm
0.57 mm
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Volume (Metric) Sterility
F1733481G 0.57 mm 1 to 200 μL Sterile
F1731181G 0.17 mm 0.1 to 10 μL Non-sterile
F1731281G 0.57 mm 0.1 to 10 μL Non-sterile
F1733181G 0.37 mm 1 to 200 μL Non-sterile
F1733281G 0.57 mm 1 to 200 μL Non-sterile
F1733381G 0.37 mm 1 to 200 μL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. F1733481G Supplier Gilson™ Supplier No. F1733481
Add to Cart
Add to Cart

Featuring patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding when dispensing

  • Clear packaging allows easy identification of tips
  • Color-coded tip packaging for volume color matching to pipettes
  • Tips feature graduations at varying volumes allowing for quick-checks when aspirating samples
  • Economical and easy-to-use
  • Manufactured in sterile, clean-room environment
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens

Specifications

Volume (Metric) 1 to 200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Gel Loading
Length (Metric) 8.255cm
Clean Claims RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free
For Use With (Application) Gel Loading
Diameter (Metric) Outer 0.57 mm
Format Rack
Tip Style Round
Packaging Racked
Quantity 200/Cs.
Product Type Air Displacement Tips
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line EXPERT
Material Polymer
Shape Round
Graduations 5μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.