Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM DIAMONDTM Blister Refill Non-Filtered Pipette Tips
GREENER_CHOICE

Catalog No. F172801G Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
0.1 to 20 μL
100 to 1000 μL
2 to 200 μL
50 to 1200 μL
Model:
D1000
D1000ST
D200
D200ST
DL10
DL10ST
DS1200
DS1200ST
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Sterility
F172801G 50 to 1200 μL DS1200ST Sterile
F172201G 0.1 to 20 μL DL10ST Sterile
F172200G 0.1 to 20 μL DL10 Non-sterile
F172300G 2 to 200 μL D200 Non-sterile
F172301G 2 to 200 μL D200ST Sterile
F172500G 100 to 1000 μL D1000 Non-sterile
F172501G 100 to 1000 μL D1000ST Sterile
F172800G 50 to 1200 μL DS1200 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. F172801G Supplier Gilson™ Supplier No. F172801
Add to Cart
Add to Cart

PIPETMANTM DIAMOND Performance Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipettors.

  • Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
  • Uses 45% less plastic than a regular rack box.
  • Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
  • Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
  • Two solid sealing ring provide a perfect seal.
  • Ergonomic tip fitting: matching pipettor and tips reduces strain to fit and eject tips.
  • Fully traceable from mold to bench.
  • Graduated volume markers make it easy to visually check the volume aspirated.
  • Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
  • Available autoclavable or gamma-ray sterilized.

Sterilized Refills:

  • Sterilization date guaranteed for five years.
  • Irradiated by gamma-rays for more efficient sterilization
  • Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.

Order Info

10 Blister Refills of 96 racked tips

Specifications

Volume (Metric) 50 to 1200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model DS1200ST
Clean Claims DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free
Format Rack, 10 x 96
Tip Style Standard
Quantity 960 (10x96)
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Gilson Pipetman
Graduated Yes
Product Line Pipetman Diamond
Material Virgin Polypropylene
Fit for Purpose Certified Quality
Graduations 100 μL, 1000 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.