Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Gilson Separatory Funnels with PTFE Key Stopcock
SCI_ED

Catalog No. S89302 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Stopper Number:
14/23
19/26
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number
S89302 1000 mL 29/32
S89298 50 mL 14/23
S89299 100 mL 19/26
S89300 250 mL 29/32
S89301 500 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S89302 Supplier Eisco™ Supplier No. CH0487K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality borosilicate 3.3 glass funnels with PTFE key stopcocks and interchangeable polypropylene stoppers

  • Round shaped separatory funnel
  • Made from high quality borosilicate 3.3 glass
  • Ungraduated
  • PTFE key stopcock
  • Includes interchangeable polypropylene stopper
  • Used to separate liquids based on density
  • Funnel and stopper both autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Capacity (Metric) 1000 mL
    Material Borosilicate Glass
    Height (Metric) 45 cm
    Autoclavable Autoclavable
    Color Clear
    Graduated No
    For Use With (Application) Separating liquids
    Includes Funnel, stopper
    Quantity 1
    Stopcock PTFE key
    Stopper Material Polypropylene
    Stopper Number 29/32
    Product Type Gilson Separatory Funnel
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.