Learn More
Transforming Technologies GL2500T - ESD Level 3 Cut Resistant Gloves - Fingertip Coated

Description
- Fabric: 18 Gauge Yarn, UHMWPE Construction with Conductive Carbon.
- Uncoated Finish for Max Breathability
- Cuff: Finished Knitwrist Cuff.
- Sold in packs of 12, 1 size per pack.
- Typical ESD Properties: <107 Ohms
- Cut Resistant (ANSI Cut Level 3)
- Semiconductor, SMT Assembly, Disk Drive. Applications that require handling of ESD sensitive items while there is a minor cut risk.
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | Gray |
| Hand | Ambidextrous |
| Material | Composite Yarn |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| Gender | Unisex |
| Packaging Type | Box |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |
| Quantity | 12 pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.