Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Aspirator Bottles with Tubulation
SCI_ED

Catalog No. S39755 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
0.25 L
0.5 L
1 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39755 0.25 L
S39756 0.5 L
S39757 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S39755 Supplier Eisco™ Supplier No. CH0060A
Add to Cart
Add to Cart

Requires

8-10 mm neoprene tubing

Borosilicate glass aspirator bottles with threaded outlet for tubing have been designed to store and dispense liquids via bottom tubing outlet. Autoclavable.

  • Made from high quality Borosilicate 3.3 glass
  • Threaded tubing outlet fused to bottle
  • For use with 8-10 mm neoprene tubing
  • Tubing not included
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 0.25 L
Capacity (English) 0.07 gal.
Color Clear
Diameter (English) 2.9 in.
For Use With (Application) Liquid Solutions
Material Borosilicate Glass
Length (Metric) 7.11 cm
Sterility Non-sterile
Weight (English) 0.4 lb.
Width (Metric) 9.65 cm
Height (Metric) 12.7 cm
Product Type Aspirator Bottle
Height (English) 5 in.
Diameter (Metric) 73 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.