Learn More
Description
Requires
8-10 mm neoprene tubing
- Made from high quality Borosilicate 3.3 glass
- Threaded tubing outlet fused to bottle
- For use with 8-10 mm neoprene tubing
- Tubing not included
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Color | Clear |
| Diameter (English) | 4.3 in. |
| For Use With (Application) | Liquid Solutions |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Weight (English) | 1.4 lb. |
| Height (Metric) | 200 mm |
| Diameter (Metric) | 110 mm |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
