Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Bernoulli's Tubes
SCI_ED

Catalog No. S27357 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
500 x 13 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S27357 500 x 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27357 Supplier Eisco™ Supplier No. PH0136
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Bernoulli's Tubes used to demonstrate the Bernoulli effect produced by water flow.

  • Each flow tube measures 500 x 13 mm with 25 mm x 150 mm spacing
  • Extended to form 500 mm manometers with the lengths of glass tubing
  • Includes
    • Bernoulli Tube with Central Constriction
    • Constant-Bore Gradient Tube
    • 6 Lengths Glass Tubing
    • 2 Swan-Necked Outlet Tubes
    • 8 Pre-Cut Lengths of Connecting Tubing

Specifications

Product Type Bernoulli's Tubes
For Use With (Application) Demonstrating the Bernoulli Effect Produced by Water Flow
Includes Bernoulli Tube with Central Constriction, Constant-Bore Gradient Tube, 6 Lengths Glass Tubing, 2 Swan-Necked Outlet Tubes, and 8 Pre-Cut Lengths of Connecting Tubing
Dimensions (L x W) 500 x 13 mm
Length (Metric) 500 mm
Width (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.