Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Glass Bowl for Tissue Flotation Water Bath
SDP

Catalog No. 21403485
Change view
Click to view available options
Holds:
2.1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
21-403-485 2.1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-485 Supplier StatLab Supplier No. SITWBGLASS/BOWL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement Glass Bowl for StatLab Flotation Workstation/Flotation Bath.

  • Dimensions- 9.9 x 7.5 x 2.5 in. (W x L x D)
  • Volume- 4.4 pints (2.1 L)

Specifications

For Use With (Equipment) Tissue Flotation Bath
Type Flotation Bath Bowl
Holds 2.1 L
Material Glass
Length (English) 7.5 in.
Width (English) 9.9 in.
Depth (English) 2.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.