Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Buchner Funnel - Plain Stem
SCI_ED

Catalog No. S41662 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
35 mL
80 mL
200 mL
500 mL
1000 mL
Diameter (Metric)Top:
3.2 cm
4.4 cm
7 cm
9 cm
12 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top
S41662 35 mL 3.2 cm
S41663 80 mL 4.4 cm
S41664 200 mL 7 cm
S89264 500 mL 9 cm
S89265 1000 mL 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S41662 Supplier Eisco™ Supplier No. CH0466A
Add to Cart
Add to Cart

Glass Buchner funnels with plain stems and G-3 sintered disks

  • Made from high quality borosilicate glass
  • Includes G-3 sintered disk (15-40 microns)
  • Plain Stem
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 3.2 cm
Capacity (Metric) 35 mL
Material Borosilicate Glass
Height (Metric) 15.9 cm
Autoclavable Autoclavable
Color Clear
For Use With (Application) filtering liquids
Quantity 1
Weight (Metric) 0.05
Height (English) 6.25
Product Type G-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.