Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Buchner Funnels with Jointed Stems
SCI_ED

Catalog No. S89268 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
200 mL
Cone Size:
19/26
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Cone Size
S89268 200 mL 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89268 Supplier Eisco™ Supplier No. CH0466H
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Buchner funnels with jointed stems and G-3 sintered disks. Made from high quality borosilicate 3.3 glass.

  • Single piece construction
  • Jointed stem features ground glass
  • Made from high quality borosilicate 3.3 glass
  • Sintered disk G-3 porosity
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Diameter (Metric)Top 6.5 cm
    Capacity (Metric) 200 mL
    Material Borosilicate Glass
    Height (Metric) 11 cm
    Autoclavable Autoclavable
    Color Clear
    Cone Size 19/26
    For Use With (Application) Filtering liquids
    Quantity 1
    Product Type Jointed Stem Funnel
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.