Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Burette with Glass Key Stopcock
SCI_ED

Catalog No. S29365 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29365 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29365 Supplier Eisco™ Supplier No. CAR042,BU0303

missing translation for 'validMainframeMsg'

Eisco™ Glass Burette with Glass Key Stopcock is made from high quality borosilicate 3.3 glass and are ideal for students.

  • Borosilicate glass burette with glass key stopcock
  • 0.1 mL white graduation markings
  • Perfect for regular student use

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 50 mL
Length (Metric) 5.8 cm
Material Borosilicate Glass (3.3)
Graduations 0.1 mL
For Use With (Application) Dispensing liquids
Height (Metric) 81 cm
Stopcock Key Stopcock
Stopcock Material Glass
Type Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.