Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Burette with Needle Valve Stopcock, Sure Trace Certification

Catalog No. 12183073 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-183-073 10 mL
12-183-072 25 mL
12-183-071 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-183-073 Supplier Eisco™ Supplier No. CH0238AST

missing translation for 'validMainframeMsg'

Class A, DIN 385 Compliant, Borosilicate Glass with PTFE Needle Valve Stopcock, with graduations.

  • Accurate as per class A, DIN ISO 385 Compliant
  • Includes an attached PTFE needle valve rotaflow stopcock
  • Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
  • Features chemical resistant blue printing - All contents are included in a single package

Specifications

Capacity (Metric) 10 mL
Length (Metric) 46 cm
Material Borosilicate Glass (3.3)
Type Buret
Class Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.