Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Burette with PTFE Key Stopcock PROMO
SCI_ED

Catalog No. S15484PM Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15484PM 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15484PM Supplier Eisco™ Supplier No. CH0240GPROMO

Glass Burettes with PTFE Key Stopcock are designed with a single straight bore and features easy to read, printed graduations. Class-A and Class-B versions available.

  • Made from high quality 3.3 borosilicate
  • Easy to read, chemical resistant ceramic graduations
  • Accurate to DIN ISO 385 standards
  • Straight, single bore
  • Includes interchangeable, self-lubricating PTFE key stopcock

Specifications

Accuracy 0.10 mL
Autoclavable Autoclavable
Color Clear
Capacity (Metric) 50 mL
For Use With (Equipment) Clamps, Lab Stand
Material Borosilicate Glass (3.3)
For Use With (Application) Titration
Includes PTFE Stopcock
Resolution 0.10 mL
Scale Blue
Stopcock Material PTFE
Tolerance 0.20 mL
Warranty 1 year limited manufacturer
Type Straight Bore Buret
Class Class B
Certifications/Compliance DIN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.