Learn More
Description
- Pre-cleaned slides with concavities are 75 mm x 25 mm, 1.3 mm thick, and are packaged in boxes of 12
- Spherical concavities are approximately 16 mm in diameter and 0.8 mm deep
- Available with single, double, or triple concavities
- Made of quality sheet glass, with ground edges
Specifications
Specifications
| Length (Metric) | 75 mm |
| Frosted | Not Frosted |
| Thickness (Metric) | 1.3 mm |
| Well Count | 2 |
| Width (Metric) | 25 mm |
| Precleaned | Yes |
| No. per Pack | 12 |
| Sterility | Non-sterile |
| Edges | Ground |
| Material | Glass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

