Learn More
Description
- Made from high quality Polypropylene (PP), or Borosilicate Glass
- Hexagonal base for stability
- Spout for easy, mess free pouring
- Great durability and chemical resistance
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
| Scale Color | Black |
| Class | Class B |
| Type | Standard Graduated Cylinder |
| Height (English) | 6.5 in. |
| Base Type | Flat Circular |
| Description | Spout |
| Shape | Conical |
| Tolerance Metric | Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C |
| Capacity (English) | 4.23 oz. |
| Height (Metric) | 16 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
