Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Glass Door Pharmaceutical/Laboratory High Performance Refrigerator
SDP

Catalog No. K212GDR
Change view
Click to view available options
Capacity (English):
14 cu. ft.
30 cu. ft.
49 cu. ft.
72 cu. ft.
Shelves:
4
8
12
Color:
Silver
White
Model:
K212GDR
K230GDR-SS
K230SDR
K249GDR
K249GDR-SS
K272GDR
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Shelves Color Model
K212GDR 14 cu. ft. 4 White K212GDR
K230GDR 30 cu. ft. 4 White K230SDR
K230GDRSS 30 cu. ft. 4 Silver K230GDR-SS
K249GDR 49 cu. ft. 8 White K249GDR
K249GDRSS 49 cu. ft. 8 Silver K249GDR-SS
K272GDR 72 cu. ft. 12 White K272GDR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. K212GDR Supplier K2 Scientific Supplier No. K212GDR

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Visual and Audible high or low temperature, sensor failure, door ajar alarms
  • Keyed door locks
  • Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
  • Heated gaskets to maintain pliability and seal
  • Dual pane tempered glass door
  • Door-activated and exterior switch-activated interior LED lighting
  • Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.0 ft. thick)
  • R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • UL and cUL listed (61010-1)
  • Energy Star high performance certified and listed
  • Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts. Five years for compressor replacement

Specifications

Capacity (English) 14 cu. ft.
Capacity (Metric) 396 L
Temperature Range 1°C to 12°C
Temperature Sensor NTC
Temperature (Setpoint) 4°C
Temperature Stability ±2°C
Refrigerant R290
Door Style Glass
No. of Doors 1
Shelves 4
Cabinet Material Steel
Exterior Finish White Powder-coated
Insulation CFC-free
Interior Painted Steel
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 9001, ISO 14001
Style Upright
Display LED
Casters Easy Swivel Caster
Color White
Condenser Type Fin and Tube
For Use With (Application) Storage of Biological Samples
Ports 1 in. on left side
Product Line High Performance Refrigerator
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor, 5 Years on Monoblock Cooling System
Defrost Smart Hot Gas Defrost
Min. Clearance 3 in.
Model K212GDR
Monitoring Options Data Logger
Access Security Key Lock
Compressor Top-mounted
Dimensions (DxWxH) Exterior 23.63 x 23.75 x 71.5 in.
Dimensions (D x W x H) Interior 19 x 19.75 x 53.50 in.
Amperage 5 A
Breaker 15
Plug Type NEMA 5-15
Voltage 115 V
Wattage 575 W
Energy Usage 3.04 kWh/day
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.