Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Double Convex Lens, Unmounted
SDPSCI_ED

Catalog No. S81505 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
38 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S81505 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81505 Supplier United Scientific™ Supplier No. LCV308
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Unmounted Double Convex Lens is made from plate glass, with carefully ground and polished optical surfaces, and cleanly ground edges.

  • Made from plate glass, with carefully ground and polished optical surfaces and cleanly ground edges.
  • 38 mm Dia/200 mm Focal Length

Specifications

Material Glass
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
Length (Metric) Focal 200 mm
Thickness (Metric) 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.