Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Clear Glass Dropping Bottles
SCI_ED

Catalog No. S28016 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S28016 30 mL
S28017 60 mL
S28018 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S28016 Supplier Eisco™ Supplier No. CH0187A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Can be used to store and dispense liquids.

  • Made of Soda Glass
  • With screw cap and fitted with dropper

Specifications

Capacity 30 mL
Capacity (Metric) 30 mL
Color Clear
For Use With (Application) For transferring and mixing essential oils, indicators, stains or other aqueous solutions
Includes Dropper
Material Soda Lime Glass
Quantity 1 Ea.
Screw Color Black
Sterility Non-sterile
Closure Color Red
Closure Included Yes
Graduated No
Height (Metric) 10.16 cm
Width (English) 1 in.
Height (English) 4 in.
Chemical Label Blank
Closure Material Glass/Rubber
Diameter (Metric) 3.3 cm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 1 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.