Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Dropping Funnel, Pressure Equalizing with Glass Key Stopcock, 100 ml
SCI_ED

Catalog No. S41679 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S41679 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41679 Supplier Eisco™ Supplier No. CH0471O
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Pressure equalizing funnel, glass key stopcock, plastic stopper

Pressure equalizing dropping funnel made from high quality borosilicate glass. Cylindrical shape with glass key stopcock and interchangable platic stopper. Autoclavable.

  • Made from high quality borosilicate glass
  • 100 ml capacity
  • Integrated glass key stopcock
  • Interchangeable plastic stopper, 19/26 socket size
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 1.5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 28 cm
Autoclavable Autoclavable
Color clear
Graduated No
For Use With (Application) transferring liquids
Includes plastic stopper
Joint Number 19/26
Quantity 1
Stopper Material Polypropylene (PP)
Stopper Number 0
Product Type Pressure Equalizing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.