Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Dropping Funnels with Screw Threads
SCI_ED

Catalog No. p-7146753 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Joint Number:
14/23
19/26
24/29
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number
S88408 50 mL 24/29
S88406 50 mL 14/23
S88407 50 mL 19/26
S88409 100 mL 19/26
S88410 100 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S88408 Supplier Eisco™ Supplier No. CH01024C
Only null left
Add to Cart
Add to Cart

Eisco™ Glass Dropping Funnels with Screw Threads are not graduated and include a PTFE stopcock.

  • With screw thread
  • Made of high quality Borosilicate 3.3 Glass
  • Ungraduated
  • Includes PTFE stopcocks
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable

Specifications

Diameter (Metric)Top 5 cm
Capacity 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.69 oz.
Material Borosilicate Glass (3.3)
Height (Metric) 30 cm, 29.21 cm
Color Clear
Graduated No
Dimensions (L x W x H) 5 x 5 x 30 cm
For Use With (Application) Transfer liquid
Joint Number 24/29
Quantity 1 Ea., 1
Stopcock 24/29 mm
Stopper Material PTFE
Sterility Non-sterile
Product Type Dropping Funnel, Dropping Bottle
Closure Included Yes
Disposable Reusable
Shape Oval
Width (English) 2 in.
Height (English) 11.5 in.
Chemical Label Unlabeled
Closure Material Fiber/PTFE
Closure Size 24/29 mm
Diameter (Metric) 5 cm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.