Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Equilateral Prism
SDPSCI_ED

Catalog No. S81057 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
25 mm
50 mm
75 mm
100 mm
150 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S81057 50 mm
S14902 25 mm
S14903 75 mm
S14904 100 mm
S14905 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options

Prop 65

Catalog No. S81057 Supplier United Scientific™ Supplier No. PGE050
Add to Cart
Add to Cart

Prop 65

This Glass Equilateral Prism is of high quality and easy to use.

  • Equilateral prisms made from high quality glass sheet.
  • Highly polished surfaces.
  • Easy to use.

Specifications

Material Glass Sheet
For Use With (Application) Optics Demonstrations
Product Type Prism
Length (Metric) 50 mm
Length (English) 2 in.
Thickness 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.